CONNETTORE LEGNO/LEGNO SHERPA B A serie lungh. A x largh. B x alt h [mm] XS 5 XS 10 XS 15 XS 20 S 5 S 10 S 15 S 20 M 15 M 20 M 25 M 30 M 40 L 30 L 40 L 50 L 60 L 80 L 100 L 120 XL 55 XL 70 XL 80 XL 100 XL 120 XL 140 XL 170 XL 190 XL 250 XXL 170 XXL 190 XXL 220 XXL 250 XXL 280 XXL 300 50 x 30 x12 70 x 30 x12 90 x 30 x12 110 x 30 x12 50 x 40 x12 70 x 40 x12 90 x 40 x12 110 x40x12 90 x 60 x14 110 x 60 x14 130 x 60 x14 150 x 60 x14 170 x 60 x14 150 x 80 x18 170 x 80 x18 210 x 80 x18 250 x 80 x18 290 x 80 x18 330 x 80 x18 370 x 80 x18 250 x 120 x 20 290 x 120 x 20 330 x 120 x 20 370 x 120 x 20 410 x 120 x 20 450 x 120 x 20 490 x 120 x 20 530 x 120 x 20 610 x 120 x 20 410 x 140 x 20 450 x 140 x 20 490 x 140 x 20 530 x 140 x 20 570 x 140 x 20 610 x 140 x 20 sezione min. trave principale [mm] 50 x 80 50 x 100 50 x 120 50 x 140 60 x 80 60 x 100 60 x 120 60 x 140 65 x 120 65 x 140 65 x 160 65 x 180 65 x 200 100 x 180 100 x 200 100 x 240 100 x 280 100 x 320 100 x 360 100 x 400 160 x 280 160 x 320 160 x 360 160 x 400 160 x 440 160 x 480 160 x 520 160 x 560 160 x 640 160 x 440 160 x 480 160 x 520 160 x 560 160 x 600 160 x 640 sezione min. trave secondaria [mm] 50 x 80 50 x 100 50 x 120 50 x 140 60 x 80 60 x 100 60 x 120 60 x 140 80 x 120 80 x 140 80 x 160 80 x 180 80 x 200 100 x 180 100 x 200 100 x 240 100 x 280 100 x 320 100 x 360 100 x 400 140 x 280 140 x 320 140 x 360 140 x 400 140 x 440 140 x 480 140 x 520 140 x 560 140 x 640 160 x 440 160 x 480 160 x 520 160 x 560 160 x 600 160 x 640 nr. viti trave Ø fori principale/ [mm] secondaria [pz] 6/6 8/10 9/12 11/14 5 6/6 8/10 9/12 11/14 7/9 9/11 7 10/13 11/15 13/17 6/9 7/11 8/13 8,5 10/15 12/17 14/19 16/21 8/10 9/12 10/14 11/14 13/16 14/18 16/20 9 18/22 22/26 16/21 18/24 20/27 22/30 24/30 26/33 prof. max. fresatura [mm] 11 13 15 17 serie XS - XXL Art. 0681 352 240 0681 352 241 0681 352 242 0681 352 243 0681 352 244 0681 352 245 0681 352 246 0681 352 247 0681 352 248 0681 352 249 0681 352 250 0681 352 251 0681 352 252 0681 352 253 0681 352 254 0681 352 255 0681 352 256 0681 352 257 0681 352 501 0681 352 502 0681 352 258 0681 352 259 0681 352 260 0681 352 261 0681 352 262 0681 352 263 0681 352 264 0681 352 265 0681 352 266 0681 352 267 0681 352 268 0681 352 269 0681 352 270 0681 352 271 0681 352 272 132 CARPENTERIA LEGNO PIASTRE E ANGOLARI
Scarica file PDF